R122.22
Ex VAT
R140.55
Inc VAT
Product Details
Product Specification
Product Documents
These autoload and lock knives are designed for safety and efficiency. Comprised of a rubber coated ABS plastic handle, steel blade slides and either an 8 or 13 segment snap off blade, the product works to reduce downtime. Finished by a unique spring loaded automatic blade replacement and auto lock.
Features and Benefits
• Snap off blade reduces tool downtime as you can simply remove the blunt segment to reveal a fresh, sharp edge on the next segment
• Rubber coated ABS plastic handle improves user comfort, control and grip
• Steel blade slides prevent blade slippage and ensures a smooth cutting action
• Auto lock feature and spring loaded automatic blade replacement maximises safety to reduce accidental cutting
• Available as either an 8 or 13 segment snap off blade knife to suit your needs
Typical Applications
• Workshops
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Dimensions | 100 x 18mm |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014701 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Red/Black |
Handle Material | Plastic |
Knife Features | Auto-lock |
Number of Functions | 1 |
Overall Length | 170mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |