R16.00
Ex VAT
R18.40
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a high strength ABS plastic body, these steel blade knives have a retractable snap-off blade, integral blade snapper and auto lock feature. Emphasising safety and quality, the blade is designed to be snapped off to reveal a fresh blade segment when the initial one has become dull. Available with either an 8 or 13 segment blade.
Features and Benefits
• Body constructed from a high strength ABS plastic for durability and resistance to wear and tear
• Retractable blade bolsters the safety of the knife
• Available with an 8 or 13 segment blade to allow you to select the product that best suits your needs
• Auto lock feature further increases safety when cutting
• Integral blade snapper makes easy work of snapping off the blunt segment to reveal a fresh, sharp one
Typical Applications
• Ideal for use in industries where cutting is commonplace yet safety is crucial such as in retail, warehousing, production lines and construction
Attribute | Value |
---|---|
Blade Dimensions | 9 x 91mm |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Shrink Wrap Stretch Film |
EAN | 5036140014602 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Plastic |
Knife Features | Auto-lock |
Number of Functions | 1 |
Overall Length | 140mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |