R472.22
Ex VAT
R543.05
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a pair of 6" snipe nose pliers, 6" linesman's pliers and a 6" diagonal cutting nippers, this heavy-duty three-piece set is ideal for professional use. With PVC handles, chrome vanadium steel construction and a satin finish.
Features and Benefits
• All pliers are manufactured from chrome vanadium steel making for a durable product
• Serrated jaws help to grip nuts
• PVC handles to improve grip and control
• 3 piece set combines cutting nippers, snipe nose and linesman's pliers to ensure you have the correct tool for your needs
Typical Applications
• Automotive
• Plumbing
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140296985 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |