R603.78
Ex VAT
R694.35
Inc VAT
Product Details
Product Specification
This two piece set contains two straight jaw gripping wrenches suitable for general-purpose gripping. Possessing rolled chrome vanadium steel bodies, drop forged hardened steel jaws with corrosion-resistant bright nickel coating, the product is highly durable. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.
Features and Benefits
• Possesses drop forged hardened steel jaws for durability and high gripping power
• Corrosion resistant bright nickel coating further protects the product against corrosion and wear and tear
• Rolled chrome vanadium steel bodies makes for a robust product
• Knurled head screw allows you to adjust the jaw opening and clamping pressure to suit your specific application
• Locking mechanism holds the jaws in place once adjusted to leave both your hands free to work
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118607 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 125 255mm |
Special Features | Spring Return |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |