R5480.00
Ex VAT
R6302.00
Inc VAT
Product Details
Product Specification
This industrial chain pipe cutter can cut wall pipe (welded and seamless) up to 5mm thick. The grip action eliminates hand gripping effort to ensure perfect tracking.
Features and Benefits
• Can cut pipes up to 5mm thick
• Grip action minimises user effort
• Chain ensures perfect tracking for seamless results
Typical Applications
• Construction
• Plumbing
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Wall Pipe |
EAN | 5036140142657 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 4-17/32mm |
Minimum Pipe Capacity | 25/32mm |
Overall Length | 250mm |
Pipe Capacity | 20 to 115mm |
Type | Chain Pipe Cutter |
UNSPSC Code | 23241610 |