R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Suited for use with gloss paint, this starter set includes a 4 inch mini roller, a mini roller frame and a mini roller paint tray. The ideal set to ensure you get working quickly.
Features and Benefits
• Tray is manufactured from durable plastic and can easily be cleaned down
• Mini roller sleeve can be replaced when worn down (replacements sold separately)
• Includes roller tray, roller frame and one mini roller to equip you with a good starter kit to get you working
Typical Applications
• Ideal for use when applying gloss paint to radiators, skirting boards and other areas that require gloss paint
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045811 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Short |
Number of Pieces | 2 |
Roller Core Diameter | 5.9mm |
Roller Length | 4in. |
Suitable Paint Types | Gloss |
UNSPSC Code | 31211900 |