R24.44
Ex VAT
R28.11
Inc VAT
Product Details
Product Specification
Product Documents
Made from a black ABS plastic, this paint tray is ideal for use with mini paint rollers. A simple and effective way of storing emulsion paint to be applied to walls and other surfaces. Mini roller is sold separately, this product includes the mini roller paint tray only.
Features and Benefits
• A neat and tidy way of storing paint in batches to be rolled onto walls
• Is easier to carry from room to room as opposed to a larger paint tin
• Possesses a convenient hanging hook space to allow you to easily store the item when not in use
Typical Applications
• Ideal for use when decorating to store emulsion paint to be rolled or painted onto wall, furniture or varying surfaces
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5L |
EAN | 5036140045798 |
ECLASS Code | 35031401 |
For Use With | 4 Inch Paint Roller |
Material | Plastic |
Type | Paint Tray |
UNSPSC Code | 31211906 |
Width | 100cm |