R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
With a cross design, this 4-way key is suited for multi-purpose use. Primarily suited for the undoing and fastening of keys that are found on gas, water and electric meter boxes, air conditioning units, stop valves, mains consoles etc., central heating pump cocks, some radiator valves and drain off valves.
Features and Benefits
• Multi-faceted key allows for the opening and closing of varying valves
• Cross design makes it easy to use each individual key at any angle
• Has the Kennedy tools quality assurance
Typical Applications
• Gas, Water and Electric meter boxes
• Air conditioning units
• Stop valves
• Mains consoles
• Central heating pump cocks
• Radiator and drain off valves
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140025561 |
ECLASS Code | 22390407 |
Material | Steel |
MFR Part No. | WUK004 |
Tip Type | Square Triangle |
Type | Multi-Purpose |
UNSPSC Code | 40101800 |