R1218.89
Ex VAT
R1401.72
Inc VAT
Product Details
Product Specification
Manufactured from rosewood. Craftsman quality with pull slide, brass adjustment screw and brass plated head which is wear resistant and improves accuracy. Fitted with a single and a double spur for marking out mortices.
Capacity: 0 - 150mm (6”).
Attribute | Value |
---|---|
Body Material | Wood |
Brand | Kennedy |
EAN | 5036140144514 |
ECLASS Code | 21170200 |
Gauge Type | Mortice |
Includes | Fitted with a single and a double spur and a pull slide |
Measuring Length | 6in. |
Screw Material | Brass |
UNSPSC Code | 27111806 |