R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Product Documents
These industrial quality knife blades have a superior edge hardening for longer tool life and sharper edge even with extended use. Offering best value with longer working between blade changes and with easy, safe segment-snap to renew leading edge. Available to purchase with either 8 or 13 segments depending on your requirements. Blade handles are sold separately.
Features and Benefits
• Superior hardened edge ensures you get more wear from each blade segment
• Designed to last longer than the average blade to lower the frequency of removing a segment
• Easy snap off action gets you working quickly without the need for tools to remove each segment
• Manufactured from 1% carbon steel to bolster product durability
Typical Applications
• Ideal for industries in which cutting is inevitable and frequent and therefore needs to be safe such as:
• Warehousing
• Crafting
• Production Line
• Food Industry
• Retail
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 100x18 |
Blade Edge Type | Standard |
Blade Length | 100mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 18mm |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140114944 |
ECLASS Code | 21040602 |
Number of Segments | 8 |
Overall Length | 100mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |