R274.44
Ex VAT
R315.61
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a non-sterile state, these carbon steel blades are suited for crafting and minor surgical applications (once sterilised). Available in a range of sizes to suit your blade handle and supplied in packs of 100.
Features and Benefits
• Available in a range of sizes to suit your handle
• Carbon steel construction is durable and retains a good cutting edge
• Each blade is packaged in safety foil for easier handling
Typical Applications
• Modelling
• Minor Surgeries (once sterilised)
• Crafts
Notes
• Each blade is supplied in a non-sterile manner. In order to use the blade for minor surgical purposes, the blade must first be sterilised
• No.10A, No.11 and No.15 blades are suited for handle No.3
• No.26, No.24, No.23, No.22 and No.21 blades are suited for handle No.4
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Cork Paper Plastic Rubber Shrink Wrap Softwood Stretch Film |
EAN | 5036140249387 |
ECLASS Code | 21040602 |
Pack Quantity | 100 |
Type | Surgical Scalpel Blade |
UNSPSC Code | 27111501 |