logo

Kennedy

42mm Impact Socket 3/4" Square Drive

SKU:

KEN5833320K

R1075.00

Ex VAT

R1236.25

Inc VAT

OUT OF STOCK

    Product Details

    3/4" Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    EAN

    5036140140196

    ECLASS Code

    21040218

    Socket Size

    42mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704