noscriptKennedy 11mm Deep Impact Socket 1 /2" Square Drive | Cromwell Tools
logo

Kennedy

11mm Deep Impact Socket 1 /2" Square Drive

SKU:

KEN5832610K

R112.11

Ex VAT

R128.93

Inc VAT

IN STOCK (50+)

    Product Details

    Chrome Molybdenum Impact Sockets
    1/2" Drive Metric, Deep Length, 6-Point
    Conform to: DIN 3129.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140139305

    ECLASS Code

    21040218

    Socket Size

    11mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704