R365.56
Ex VAT
R420.39
Inc VAT
Product Details
Product Specification
Possessing file sharpened teeth with plain hardened cutting edges, this 11 TPI tenon saw is suited for fine cutting and finishing of soft wood and laminates. Finished with an impact resistant handle for user comfort and control.
Features and Benefits
• Blade is manufactured from high quality steel for resilience and accuracy of cutting
• Suited for shorter, finer cutting such as precision cutting on laminate and soft wood
• Cutting edges are hardened and teeth are precision filed and ground for overall product longevity
• Impact resistant handle is highly durable and improves user comfort
Typical Applications
• Joinery
• Woodworking
• Construction
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140046573 |
ECLASS Code | 21042201 |
Handle Material | ABS Plastic |
Insulated | No |
Saw Tooth Size | 11TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |