R533.33
Ex VAT
R613.33
Inc VAT
Product Details
Product Specification
With 24 TPI, this multi-positional heavy-duty hacksaw is suited for professional use. Possessing a steel frame with front grip and 'D' style handle with grooved, slip resistant rubber inlay for positive control and comfort, the product can also be adjusted to 35, 45 or 90° to suit your needs. The product is supplied with a blade that can be adjusted via the wing nut and lever blade tensioning system. Supplied with one blade, with replacement blades available to purchase separately.
Features and Benefits
• Heavy duty steel frame for durability
• 'D' style handle with grooved, slip resistant rubber inlay for comfort and control
• Wing nut and lever blade tensioning system to adjust the blade
• Blade can be set at 45° to the frame to allow for ultra flush cutting
Typical Applications
• Woodworking
• Construction
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140043091 |
ECLASS Code | 21042201 |
Frame Material | Chrome-Plated Steel |
Handle Material | Die Cast Aluminium Rubber |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 400mm |
Positions | 35° 90°° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 110mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |