R122.22
Ex VAT
R140.55
Inc VAT
Product Details
Product Specification
Product Documents
Second Cut Needle File Set. Cut 2.
Features and Benefits
• Supplied in convenient PVC Wallet
• Files are extremely durable
Contents
• (1 of each): Warding, Hand, Half Round, Round, Square, Three Square
Standards Met
• Manufactured to BS 498:1990.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140159860 |
ECLASS Code | 21042100 |
Number of Pieces | 6 |
Overall Length | 160mm |
Shape | Half Round Hand Round Square Three Square Warding |
Standards Met | BS 498:1990 |
Type of Cut | Cut 2 |
UNSPSC Code | 27111905 |