R8602.22
Ex VAT
R9892.55
Inc VAT
Product Details
Product Specification
For copper and aluminium cables up to 32mm diameter. Lightweight steel handles with insulated vinyl hand grips. Fixed and moving blade made from high grade alloy steel. Combines lightweight and ratcheted mechanical advantage in its circular cutting motion. Quality tested EN 60900:2012 and insulated to 1000V AC.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140114432 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | Yes |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |