R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.
Attribute | Value |
---|---|
Body Diameter | 12mm |
Brand | Kennedy |
Contact Diameter | 10mm |
EAN | 5036140110854 |
ECLASS Code | 23049190 |
Overall Length | 81mm |
Shank Diameter | 12mm |
Stem Type | Parallel-ended |
Tool Type | Plain Edge Finder |
UNSPSC Code | 23153013 |