noscriptIndexa LLG-25x115 GREEN DIE SPRING - LIGHT LOAD . | Cromwell Tools
logo

Indexa

LLG-25x115 GREEN DIE SPRING - LIGHT LOAD

SKU:

IND4608449D

MPN:

.

R215.11

Ex VAT

R247.38

Inc VAT

OUT OF STOCK

    Product Details

    These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.


    Features and Benefits
    • Manufactured from a high quality steel to ensure durability over extended use
    • Surface treated to bolster resistance to wear and tear
    • Green colour coded to give you instant visibility of the load range of the springs
    • Has undergone rigorous testing to ensure it meets the necessary requirements under load


    Typical Applications
    • Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Colour

    Green

    EAN

    5036140296220

    Length (L0)

    115mm

    Material

    Steel

    Outside Diameter (DH)

    26mm

    Rigidity

    18.7Nmm

    Type

    Light Load

    UNSPSC Code

    31161905

    Wire Diameter (Dd)

    12.5mm