R365.56
Ex VAT
R420.39
Inc VAT
Product Details
Product Specification
Product Documents
This 170 piece retaining clip set contains 170 clips in varying metric sizes to ensure you have the correct size to suit your needs. Finished with an electroplated BZP and supplied in a red plastic box.
Features and Benefits
• Set comes with 170 pieces in varying sizes to ensure you have the correct size retaining ring to hand
• BZP (Bright Zinc Plating) offers protection against corrosion as well as more general wear and tear
• Supplied in a plastic box for ease of organisation, storage and transportation
Contents
• 5 - 7 x 1.2mm, 7 - 9 x 1.2mm, 9 - 11 x 2mm, 14 - 16 x 3mm, 14 - 18 x 4mm
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Average Quantity | 170 |
Brand | Kennedy |
EAN | 5036140146853 |
ECLASS Code | 23119090 |
Material | Zinc Plated |
Product Type | Clips |
UNSPSC Code | 31162313 |