R76.67
Ex VAT
R88.17
Inc VAT
Product Details
Product Specification
Supplied in a transparent plastic box.
Contents:
5 x 20mm - 75
6 x 25mm - 55
7 x 25mm - 42
8 x 30mm - 35
10 x 35mm - 8
12 x 60mm -5
Attribute | Value |
---|---|
Average Quantity | 220 |
Brand | Senator |
EAN | 5036140259294 |
ECLASS Code | 23119090 |
Material | Plastic |
Product Type | Wall Plugs |
UNSPSC Code | 31162313 |