noscriptSherwood 6.50mm HSS T/S SP/FL MACHINE REAMER | Cromwell Tools
logo

Sherwood

6.50mm HSS T/S SP/FL MACHINE REAMER

SKU:

SHR0652357H

R632.32

Ex VAT

R727.17

Inc VAT

OUT OF STOCK

    Product Details

    Used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size. Manufactured from HSS with a 45 bevelled head. Manufactured to BS 328-4.


    TOLERANCES (to H7):
    Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
    Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
    Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    Diameter: Over 50.00 ~ up to 80.00. Tolerance: +0.025, -0.014.
    Diameter: Over 80.00 ~ up to 120.00. Tolerance: +0.029, -0.016.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    +0.012 to -0.006

    EAN

    5036140177925

    ECLASS Code

    21010400

    Finish/Coating

    Steam Tempered

    Flute Length

    50

    Flute Type

    Left Hand Spiral

    Material

    High Speed Steel

    Number of Flutes

    6

    Overall Length

    115mm

    Reamer Diameter

    6.5mm

    Reamer Type

    Fixed

    Shank Type

    Taper

    Standards Met

    BS 122 BS 328

    Taper Shank Size

    1

    UNSPSC Code

    23241611