R2660.63
Ex VAT
R3059.72
Inc VAT
Product Details
Product Specification
Product Documents
Hard Jaws - Inside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500.
Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 70mm |
B | 20mm |
Brand | Indexa |
C | 53mm |
D | 8mm |
E | 8mm |
EAN | 5036140088160 |
ECLASS Code | 21020490 |
F | 10mm |
G | 19mm |
H | 45mm |
To Suit Chuck | 160mm |
UNSPSC Code | 27112807 |