R137.78
Ex VAT
R158.45
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S25T MWLNR/L 08 S32U MWLNR 08 S40V MWLNR 08 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140283671 |
ECLASS Code | 28039190 |
Hex Drive Size | 2.5mm |
MFR Part No. | 1814 |
Shim Shape | 80° Trigon |
Thread Size | M4 x 0.7 |
Torx Drive Size | N/A |
Type | Shim Screw |
UNSPSC Code | 23242106 |