noscriptKennedy Holesaw, 95mm x 37mm . | Cromwell Tools
logo

Kennedy

Holesaw, 95mm x 37mm

SKU:

KEN0507950K

MPN:

.

R458.49

Ex VAT

R527.26

Inc VAT

OUT OF STOCK

    Product Details

    Kennedy® carbide tipped holesaws are wear resistant, lasting up to ten times longer than standard holesaws which makes them the best choice for cutting tough materials.


    Features and Benefits
    • Resistant to friction heat for a long service life
    • Constant pitch provides a cleaner cut
    • Compatible with standard sized arbors for operator convenience


    Typical Applications
    • Steels
    • Cast iron
    • Brass
    • Aluminium
    • Wood
    • Plastics
    • Ceramics


    Warnings
    • Wear suitable PPE when using the Kennedy® holesaw including protective gloves, eye protection, ear protection and a dust mask. For continuous work in a dusty environment, use breathing apparatus. For more information on PPE please see https://www.cromwell.co.uk/info/safety-technical-expert-guides


    Notes
    • Compatible arbors sold separately: KEN0501750K or KEN0501600K


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Carbide

    Brand

    Kennedy

    Cutting Depth

    37mm

    Diameter

    95mm

    EAN

    5036140223950

    Item

    Holesaws

    Number of Pieces

    1

    System of Measurement

    Metric

    UNSPSC Code

    23101512