R503.33
Ex VAT
R578.83
Inc VAT
Product Details
Product Specification
All steel drop forged solid construction for long life with knurled handles for extra grip.
Designed to hold a range of different sizes of round split-adjustable dies. The three screw design easily locks die into position and maintains alignment for accurate threading resulting in clean, straight threads.
Die Stock Set Contents:
1 - 13/16” x 150mm,
1 - 1” x 210mm,
1 - 15/16” x 280mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112155 |
ECLASS Code | 21010200 |
Number of Pieces | 3 |
Overall Length | 210mm 280mm |
Size Type | Single Size |
Type | Die Stock Set |
UNSPSC Code | 27111722 |