noscriptSherwood 8mm HSS PLAIN SHANK CORNER ROUNDING CUTTER . | Cromwell Tools
logo

Sherwood

8mm HSS PLAIN SHANK CORNER ROUNDING CUTTER

SKU:

SHR0614414E

MPN:

.

R1674.16

Ex VAT

R1925.28

Inc VAT

OUT OF STOCK

    Product Details

    Metric Sizes
    Designed to produce convex corner radii. For milling structural, carburising and heat treated steel up to 900N/mm2. Manufactured to works standards. 5° RH Flutes. Bright finish, straight helix. Radii tolerance: ± 0.005".


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    25mm

    Cutter Style

    Corner Rounding

    EAN

    5036140274341

    ECLASS Code

    21010504

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Number of Teeth

    4

    Overall Length

    73mm

    Radius

    8mm

    Shank Diameter

    25mm

    Shank Type

    Plain

    System of Measurement

    Metric

    UNSPSC Code

    23241628