R809.68
Ex VAT
R931.13
Inc VAT
Product Details
Product Specification
High quality 1-ply paper towels.
Features and Benefits
• A cost efficient and hygienic solution to hand drying
• When the towel is pulled out the next towel is presented for use - eliminating cross-contamination of towels in medical and food industry applications
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
EAN | 5036140466302 |
ECLASS Code | 29130102 |
Fold Type | V-Fold |
Number of Ply | 1 |
Number of Sheets | 3600 |
Number of Sleeves/Rolls | 1 |
Product Form | Folded |
Sheet Length | 250mm |
Sheet Width | 200mm |
UNSPSC Code | 47120000 |