R21436.67
Ex VAT
R24652.17
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for pressing, bending and extruding. Built for tough daily use in industrial and automotive workshops. Manufactured welded steel frame with two end braces for stability and a fully adjustable work bed providing flexibility and convenience. Fitted with a detachable pump and ram allowing hydraulics to be used for other purposes when the press is not being used. Hydraulic gauge included.
Capacity: 10 tonnes.
Weight: 47kg
These hydraulic presses are ideal for assembly, straightening, fabrication, quality control, maintenance, product testing, bending, forming, punching and shearing.
Model number HBP010.
Capacity: 10 Tonne.
Ram stroke: 150mm.
Extension screw: 60mm.
Max height of ram to table: 300mm.
Min height of ram to table: 90mm.
Table aperture: 140mm.
Working table width: 360mm.
Overall height: 895mm.
Hydraulic gauge included: Yes.
Weight: 47kg.
Attribute | Value |
---|---|
Additional Features | Hydraulic Guage Included Ideal For Pressing; Bending; Extruding |
Base Size (W x D) | 545 x 305mm |
Brand | Kennedy |
Capacity | 10 tonnes |
EAN | 5036140014527 |
ECLASS Code | 21110000 |
MFR Part No. | HBP010 |
Min/Max Height of Ram to Table | 90 to 300mm |
Overall Height | 895mm |
Overall Width | 480mm |
Product Type | Bench Press |
Ram Stroke | 150mm |
Table Aperture | 140mm |
UNSPSC Code | 27121500 |
Weight Each | 47kg |
Work Bed Adjustable Height | 3 x 100mm |
Working Table Width | 360mm |