R2101.11
Ex VAT
R2416.28
Inc VAT
Product Details
Product Specification
Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle.
Restricted access adaptors: 25mm, 30mm.
Jaw opening: min 35mm, max 200mm.
Throat clearance: 250mm.
Attribute | Value |
---|---|
Additional Features | Manufactured from heavy duty stee Slip resistant rubber handle Unique 'direct action' compressor lever |
Brand | Kennedy |
EAN | 5036140027930 |
ECLASS Code | 21049090 |
MFR Part No. | VSC145 |
Opening Capacity | 35 to 200mm |
Overall Length | 395mm |
Overall Width | 285mm |
Product Type | Valve Spring Compressors |
Throat Depth | 250mm |
UNSPSC Code | 27140000 |
Weight Each | 2.50kg |