R258.89
Ex VAT
R297.72
Inc VAT
Product Details
Product Specification
Product Documents
For clamping flexible brake lines, fuel lines, vacuum hose and other fluid lines up to 12mm diameter. Allows servicing to be carried out without the need for system draining. Sliding lock collar allows hoses to be fully or partly closed. Smooth rounded jaw edges avoid damage to hoses. All steel construction with corrosion resistant chrome finish.
Attribute | Value |
---|---|
Additional Features | Corrosion resistant chrome finish Sliding lock collar Smooth rounded jaw edges |
Brand | Kennedy |
EAN | 5036140028067 |
ECLASS Code | 21049090 |
For Use On | Brake hose Clutch hose Coolant hose Fuel hose Vacum hose |
Includes | Tool Only |
Maximum Capacity | 12mm |
MFR Part No. | 13-K148 |
Overall Length | 250mm |
Product Type | Spring Type Hose Pinch Tool |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 160g |