R898.89
Ex VAT
R1033.72
Inc VAT
Product Details
Product Specification
HPS003
These professional tools are for clamping flexible hoses from 11mm to 60mm in diameter. Made from a composite of glass reinforced nylon, they are lightweight, tough and have smooth rounded jaws to prevent damage to internal reinforcement.
Attribute | Value |
---|---|
Additional Features | Made from a composite of glass reinforced nylon Smooth rounded jaws to prevent damage to internal reinforcement |
Brand | Kennedy |
EAN | 5036140025615 |
ECLASS Code | 21049090 |
For Use On | Brake hose Clutch hose Coolant hose Fuel hose Vacum hose |
Includes | Large clamp 22-60mm Medium clamp 15-27mm Small clamp 11-19mm |
Maximum Capacity | 60mm |
MFR Part No. | 219633SB |
Overall Length | 350; 250;150mm |
Product Type | Hose Pinch Clamp Set |
Tool Material | Nylon |
UNSPSC Code | 27140000 |
Weight | 330g |