R853.33
Ex VAT
R981.33
Inc VAT
Product Details
Product Specification
This durable, resistant and reliable steel fuel can is perfect for storing fuel liquids.
Features and Benefits
• Manufactured from heavy gauge steel with an epoxy-coated finish
• Supplied with a flexible polythene vented pouring spout
• Shaped to prevent tips and spills
Typical Applications
• Suitable for storage and transportation of petroleum spirit
Standards
• Tested to DIN 7274, complies with UN Class 3
Attribute | Value |
---|---|
Additional Features | Epoxy coated finish |
Brand | Kennedy |
Can Material | Steel |
Capacity | 10L |
Colour | Red |
EAN | 5036140109605 |
ECLASS Code | 25050704 |
Product Type | Fuel Can |
Standards Met | DIN 7274 UN Class 3 |
UNSPSC Code | 24112600 |
Weight Each | 2010g |