R2543.33
Ex VAT
R2924.83
Inc VAT
Product Details
Product Specification
Easily maneuverable and comfortable 2-in-1 creeper board and seat.
Features and Benefits
• Heavy-duty steel frame, with powder coat finish
• Comfortable vinyl coated cushioning
• Quickly and easily converts from creeper to seat
• Adjustable back and parts tray when in the seat position
Attribute | Value |
---|---|
Additional Features | Adjustable back Castor wheels Parts tray |
Brand | Kennedy |
EAN | 5036140006287 |
ECLASS Code | 28019090 |
Height | 100mm |
Length | 1050mm |
Number of Wheels | 6 |
Tool Material | Steel Vinyl |
Type | Mechanics Creeper |
UNSPSC Code | 24101508 |
Weight Each | 13.0kg |
Width | 480mm |