R153.33
Ex VAT
R176.33
Inc VAT
Product Details
Product Specification
Designed for removing vehicle trim panels and upholstery, this trim pin remover is a fast and effective way of removing vital car parts for repair and maintenance. The tool can also be used for replacing door locks, window mechanisms and general bodywork repairs. With a red plastic handle.
Features and Benefits
• Durable blade bolsters product longevity even with extensive use
• Robust plastic handle is resistant to oil
• Versatile product that can remove trim panels, upholstery as well as more general work
• Handle improves user comfort and reduces hand fatigue
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Plastic handle |
Brand | Kennedy |
EAN | 5036140004061 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 230mm |
Number of Pieces | 1 |
Product Type | Trim Remover Tool |
Tool Application | Trim |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 155g |