R274.44
Ex VAT
R315.61
Inc VAT
Product Details
Product Specification
Product Documents
This bar has a composition that produces a superb mirror finish on stainless steels, chrome plate and non-ferrous metals. Suited for polishing applications for a mirror finish.
Features and Benefits
• Cost-effective way of restoring your material to a high standard
• Block is durable and long-lasting
• Can be used multiple times
Typical Applications
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | York |
Colour | Blue |
EAN | 5036140046351 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Chrome Plated Metal Non-Ferrous Metal Stainless Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0024 |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |