R732.33
Ex VAT
R842.18
Inc VAT
Product Details
Product Specification
Product Documents
Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece.
Features and Benefits
• Compatible with the 3M ROLOC™ system holders
• Leaves a burr-free surface ready for painting or coating
• For cleaning, blending and finishing on all metals
• Used for the removal of light rust, oxides and coatings
• Requires suitable disc holder sold separately
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Maroon |
Diameter | 75mm |
Disc Type | Non-Woven Disc |
EAN | 5036140216259 |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 18000rpm |
Shank Diameter | 6mm |
UNSPSC Code | 31191506 |