R502.48
Ex VAT
R577.85
Inc VAT
Product Details
Product Specification
This range of gas welding hoses are kink and crush resistant and are fitted with an industry standard 3/8in. BSP fitting on the regulator end. The hoses have safety check valves at the torch end to resist flashbacks. Oxygen fittings are right hand thread, fuel gas fittings are left hand thread. Available in a variety of specifications to suit your needs.
Features and Benefits
• Kink and crush resistant hoses make for highly durable products
• Industry standard 3/8in. BSP fittings on the regulator end allow for versatility of use
• With safety check valves at the torch end for optimum user safety when welding
• Oxygen fittings are right hand thread whilst fuel gas fittings are left hand thread
• Available in a range of specifications to suit your requirements
Typical Applications
• Gas Welding
Standards
• EN 559 / BS EN ISO 3821
Attribute | Value |
---|---|
Bore Diameter | 6mm |
Brand | SWP |
Colour | Blue |
ECLASS Code | 21089090 |
External Diameter | 13mm |
Hose Fitting | 3/8" BSP Hose Check Valve (Resists Flashback) 3/8" BSP Nut |
Length | 5m |
Maximum Temperature | +70°C |
MFR Part No. | O1330 |
Minimum Temperature | -30°C |
Standards Met | EN559:1994 ISO 3821 |
Type | Oxygen |
UNSPSC Code | 40142017 |
Weight | 0.18kg |