R167.78
Ex VAT
R192.95
Inc VAT
Product Details
Product Specification
Available as both conical and tapered, this range of MIG welding nozzles are the easy and economical way to ensure that your MIG torch is working to an optimum level. In varying diameters to suit your needs, each nozzle is suitable for use with MTE style torches. Compatible with Kennedy, Binzel and Parweld MIG torches.
Features and Benefits
• An economical way of ensuring your torch performs to a high standard
• Available to purchase as conical or tapered depending on your needs
• An essential part of maintaining the longevity of your welding torch
Typical Applications
• Suitable for general purpose use with MTE style torches
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 16mm |
EAN | 5036140044814 |
ECLASS Code | 21089200 |
For Torch Number | MTE364 |
Length | 84mm |
Product Type | Conical |
UNSPSC Code | 23271408 |