R161.94
Ex VAT
R186.23
Inc VAT
Product Details
Product Specification
These ANM cutting nozzles are suitable for use with Acetylene and Oxygen. Fits all NM style torches and cutting attachments. Plate thickness refers to mild steel.
Features and Benefits
• Manufactured from durable and robust copper for resilience
• Provides clean cuts and welds
• Available in a variety of sizes to suit your specific needs and torch size
• Suited for use with Oxygen/Acetylene for versatility
Typical Applications
• Gas Welding
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Depth | 5 to 12mm |
EAN | 5036140149113 |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Acetylene |
Nozzle Size | 3/64" |
Nozzle Type | ANM |
Plate Thickness | 12mm |
Suitable for use with | NM Style Cutting Torches Type 5 Style Cutting Attachments |
UNSPSC Code | 23271711 |