R15.56
Ex VAT
R17.89
Inc VAT
Product Details
Product Specification
Designed to hold Tungsten electrodes and transfer current whilst using your TIG torch, these collets are ideal for use on WP17, WP18 and WP26 torches. Available in varying sizes to suit your required wire size, they are crucial in upholding the quality of your TIG welding torch.
Features and Benefits
• An economical way to keep your TIG torch operating to its full potential
• Manufactured to a high standard to ensure a steady current and provide a stable arc needed for precision welding
• Available in various sizes to ensure you find the correct fit for your torch
Typical Applications
• Ideal for use with WP17, WP18 and WP26 TIG welding torches to hold the Tungsten as you weld
Attribute | Value |
---|---|
Bore Size | 1.0mm |
Brand | Kennedy |
EAN | 5036140044494 |
ECLASS Code | 21089290 |
Length | 50mm |
Product Type | Standard Collet |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |