R624.44
Ex VAT
R718.11
Inc VAT
Product Details
Product Specification
Product Documents
This range of general purpose electrodes are ideal for welding both mild and medium tensile steels. With an easy-striking action, each product has the ability to hold a stable arc with self-releasing slag for excellent shape and finish of the weld seam. Available in various diameters to match your needs and manufactured to both ABS and Lloyds certifications.
Features and Benefits:
• Can be used in all positional welding making them highly versatile
• Operational with both AC and DC power sources
• Available in a host of diameters depending on your requirements
• Rutile coating encourages smooth arc ignition and operation to ensure a neat join
Typical Applications
• Ideal for producing quality welds and joins on medium tensile steels, mild steel tubes, pipes plate and sheet metal work
Attribute | Value |
---|---|
Brand | Kennedy |
Classification | ABS Certificate BG575520 ABS Certificate BG575520-X2 ABS Certificate BG575520-X3 Lloyds Certificate BGK0610002/01 Lloyds Certificate BGK0610002/02 Lloyds Certificate MATS/THA-1002/12/1 |
Diameter (mm) | 3.25mm |
EAN | 5036140149496 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | FASTROD™ |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 5kg |