R9392.25
Ex VAT
R10801.09
Inc VAT
Product Details
Product Specification
MMA and TIG inverter, electrode welding machine in direct current (DC) with scratch striking. Use with a wide range of electrodes, rutile, basic, stainless steel, cast iron. Complete with MMA welding accessories.
• Compact lightweight Design
• High welding current stability in spite of mains voltage fluctuations.
• Arc force, hot start and anti-stick devices.
• Thermostatic, over/under voltage, over-current ±15% protections.
• Generator Compatible (Min 6kW)
Attribute | Value |
---|---|
Brand | Kennedy |
Duty Cycle | 140A @ 25% 80A @ 60% |
ECLASS Code | 21080701 |
Electrode Size | 1.6-4.0mm |
Frequency | 50/60Hz |
Fuse Rating | 16A |
Includes | 300A Electrode Lead Work Return |
Input Voltage | 230V |
MFR Part No. | Cougar |
Output Current Range | 20 to 150A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 5.05kg |