R6906.00
Ex VAT
R7941.90
Inc VAT
Product Details
Product Specification
Product Documents
This durable, lockable storage cabinet has a spacious cabinet and two open shelves for additional storage. The 40mm laminate beech worktop is ideal for a number of workshop tasks with easy storage options for tools or other work pieces. The cold roll steel body ensures that tough manual tasks will not destabilise the workbench.
Features and Benefits
• Max shelf/drawer capacity: 25kg
• Max cabinet capacity: 180kg
• Overall dimensions (W x D x H): 1372 x 508 x 865mm
• Durability, security and ease ensured with the workbench
Typical Applications
• Workshops
• Garages
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Senator |
Colour | Grey |
EAN | 5036140160224 |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | TSA540D |
Number of Drawers | 1 |
Number of Shelves | 2 |
Overall Depth | 508mm |
Overall Height | 865mm |
Overall Width | 1372mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 20mm Beech |