R2815.18
Ex VAT
R3237.46
Inc VAT
Product Details
Product Specification
Manufactured from cold rolled steel plate with a hard wearing corrosion resistant powder coated finish. Hard wearing solid wooden work surface. Two shelves. Adjustable feet.
Supplied with assembly instructions.
Maximum shelf capacity: 20kg.
Maximum cabinet capacity: 150kg.
Weight: 25.5kg.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Grey |
EAN | 5036140160217 |
ECLASS Code | 21100201 |
MFR Part No. | TSA330 |
Overall Depth | 508mm |
Overall Height | 852mm |
Overall Width | 838mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 20mm Beech |