R1905.85
Ex VAT
R2191.73
Inc VAT
Product Details
Product Specification
This heavy duty, high quality manually operated sealer can be used with both 16mm Polyester and Polypropylene Strapping and 16mm metal serrated seals.
Full length chrome steel handles and offset hardened steel jaws gives greater seal quality and efficiency.
Use with Safeguard SER16-SG serrated seals
Weight: 1.95kg.
Maximum strap width 16mm
Features and benefits
• Offset jaws for enhanced seal efficiency
• Full length chrome steel handles and offset hardened steel jaws for easy crimping of compression seals.
• Weight: 1.95kg.
Typical applications
• Warehouses
• Packaging
• Freight
• Transport
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 21043300 |
MFR Part No. | KNS12 |
Product Type | Sealer |
Strap Capacity | 12mm |
Strap Material | Polyester |
Strap Width | 12mm |
UNSPSC Code | 44102305 |