R100.00
Ex VAT
R115.00
Inc VAT
Product Details
Product Specification
Each of these drawers is made from impact-resistant transparent polypropylene, allowing parts to be viewed even when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. Drawers can be partitioned to allow further product separation to suit specific storage requirements (see SEN5939700K for small drawers or SEN5939720K for medium and large).
Drawers:
Small: (H)36.5 x (W)54 x (L)140mm
Medium: (H)59 x (W)140 x (L)140mm
Large: (H)59 x (W)280 x (L)140mm
60 Drawer Small Parts Storage Cabinet shown for illustration purposes only (SCS060)
Features and benefits
• Impact-resistant transparent polypropylene for longevity
• Parts can be viewed even when the drawer is closed
• Lip on the rear of the drawer allows it to be opened fully without falling out
• Partitions available to allow further product separation to suit specific storage requirements see SEN5939700K for small drawers or SEN5939720K for medium and large).
Typical applications
• Factories
• Automotive
Attribute | Value |
---|---|
Brand | Senator |
Colour | Natural |
Drawer Depth | 140mm |
Drawer Height | 59mm |
Drawer Qty | 1 |
Drawer Width | 140mm |
EAN | 5036140044166 |
ECLASS Code | 24310890 |
Finish | Polypropylene |
MFR Part No. | 6232 |
Overall Depth | 155mm |
Overall Height | 282mm |
Overall Width | 306mm |
Product Material | Polypropylene |
Product Type | Drawer Cabinet |
UNSPSC Code | 56101530 |