R1486.67
Ex VAT
R1709.67
Inc VAT
Product Details
Product Specification
Product Documents
Suited for industrial use, this 150kg capacity platform truck is an effective way of transporting heavy loads. Comprised of a non-slip PVC load surface, a tubular steel handle that folds flat for minimal storage space requirements and 2 fixed and 2 swivel castors for easy movement. Finished with a PVC buffer strip on the platform edge to protect doors and furniture.
Features and Benefits
• 2 fixed and 2 swivel castors to give the product optimum manoeuvrability
• Non-slip loading platform to effectively hold your load in place
• Folds down for ease of storage and transportation
• PVC buffer strip protects doors and furniture from being marked if hit with the truck
Typical Applications
• Retail
• Warehousing
• Logisitics
Standards
• GS Approved
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue Green |
Depth | 734mm |
EAN | 5036140392182 |
ECLASS Code | 21070300 |
Load Capacity | 150kg |
MFR Part No. | PH1501 |
Product Material | Plastic Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 100 |
Wheel Type | Fixed Castors |