R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
Product Documents
Strong cardboard tubes complete with plastic end caps. Ideal for mailing artwork, plans, maps, charts etc.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
Diameter | 50mm |
EAN | 5036140324657 |
ECLASS Code | 24290905 |
Length | 890mm |
Material | Cardboard |
Pack Quantity | 1 |
Type | Tube |
UNSPSC Code | 24112503 |