R1432.22
Ex VAT
R1647.05
Inc VAT
Product Details
Product Specification
Product Documents
This durable waxed kraft paper is laminated with paraffin wax on both sides providing a barrier against leaking fluids. Ideal for protecting products against dirt, oil, grease, and moisture, these rolls perfect for use within the engineering industry as are suitable for wrapping components and helping to protect mechanical parts against the moisture dirt and dust.
Features and Benefits
• Durable, laminated with paraffin wax on both sides to provide a barrier against leaking fluids, moisture dirt, and dust
• Available in 55GSM, 65GSM, weights providing incredible durability
• Stops grease from escaping and moisture or any other liquids getting in preserving the life of components
• Roll length 900mm x 100M
Typical applications
• Automotive
• Industrial
• Engineering
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140375703 |
ECLASS Code | 24262308 |
Length | 100m |
Material | Kraft Paper |
MFR Part No. | 8300270K |
Type | Roll |
UNSPSC Code | 14122100 |
Weight | 65g/m² |
Width | 900mm |